32" Tan Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624095
Zoro # G522910983
product price:Â $1,624.99
/ea
Free Shipping & Returns
Key Features
Base Color
Tan
Includes
Sink
Length
21.6 in
Width
32 in
Finish
Matt White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624095
Zoro #
G522910983
UPC #
-
Country of Origin
Spain
Dimensions
Length
21.6 in
Width
32 in
Height
24.6 in
Details
Base Color
Tan
Includes
Sink
Item
Bathroom Vanities
Finish
Matt White
Countertop Material
Manufactured Wood
Color
White
Material
Manufactured Wood
Description
The 32-inch tan wood floating bathroom vanity with white sink and two drawers showcases a sleek modern design that enhances any bathroom space. Crafted from durable manufactured wood, this vanity features a striking tan base color complemented by a pristine white ceramic sink. Enjoy ample storage with two functional drawers, equipped with soft close drawer glides for a smooth operation. The stylish chrome handles and brass pulls add a touch of elegance to the overall look. Designed for wall-mounted standard installation, this vanity maximizes floor space while providing a contemporary focal point in your bathroom decor. The clean lines and sophisticated materials make it an ideal choice for both functionality and aesthetics. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.