32" White And Gold Glass And Steel Square Coffee Table With Shelf

  • Mfr # 521987

  • Zoro # G022371550


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/White
Application Type
No
Assembly Required
Full Assembly Needed
Height
17 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521987
Zoro #
G022371550
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
32 in
Depth
32 in

Details

Tabletop Color
Coffee/White
Application Type
No
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

Make a statement with the 32-inch white and gold glass and steel square coffee table with shelf and infuse a dash of character and personality into your space. A gold steel frame is finished off with a white glass top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. This square table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.