32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627375
Zoro # G822912175
product price:Â $1,870.99
/ea
Free Shipping & Returns
Key Features
Height
24.6 in
Material
Manufactured Wood
Base Color
White
Countertop Material
Manufactured Wood
Finish
Glossy White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627375
Zoro #
G822912175
UPC #
-
Country of Origin
Spain
Dimensions
Height
24.6 in
Length
21.6 in
Width
32 in
Details
Material
Manufactured Wood
Base Color
White
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Finish
Glossy White
Includes
Sink
Color
White
Description
The 32-inch white wood freestanding bathroom vanity with white sink and two drawers offers a sleek modern design that enhances any bathroom decor. Made from durable manufactured wood, the vanity ensures long-lasting quality while seamlessly blending with its white finish. The included ceramic sink adds an elegant touch, contributing to the overall sophistication of the piece. It features two functional drawers equipped with soft close drawer glides, providing ample storage while maintaining a quiet and smooth operation. Highlighted by chrome handles made from brass, the vanity adds a contemporary flair to your space. This freestanding standard installation type allows for easy setup, making it a stylish and practical choice for your bathroom needs. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.