Shop HOMEROOTS
See all product information
Create Account
32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627398
Zoro # G622910722
product price:Â
$
1,840.99
/ea
Free Shipping & Returns
Key Features
Length
17-3/4 in
Width
32 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627398
- Zoro #
- G622910722
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17-3/4 in
- Width
- 32 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
Description
The 32-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with functional elegance. Crafted from high-quality manufactured wood, this vanity offers durability and style for your bathroom. The sleek white finish complements any decor while providing a clean and fresh aesthetic. Equipped with a ceramic sink, it ensures easy maintenance and a polished look. This piece features two functional drawers, complete with soft-close drawer glides for smooth operation. Its free-standing standard installation type makes it a versatile addition to your space, allowing you to place it effortlessly in various layouts. Elevate your bathroom experience with this stylish and practical vanity solution. 35.06-inch h x 32-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.