32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627470

  • Zoro # G622909863


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Length
17.81 in
Finish
Glossy White
Base Color
White
Countertop Material
Manufactured Wood
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627470
Zoro #
G622909863
UPC #
-
Country of Origin
Spain

Dimensions

Length
17.81 in
Width
32 in
Height
18.94 in

Details

Finish
Glossy White
Base Color
White
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink
Color
White
Material
Manufactured Wood

Description

The 32-inch white wood freestanding bathroom vanity with white sink and two drawers exudes modern elegance and functionality. Crafted from durable manufactured wood, this vanity offers a sleek white finish that complements any decor. Featuring a high-quality ceramic sink, it promises both beauty and practicality in your bathroom space. The two functional drawers provide ample storage, equipped with soft close drawer glides for smooth operation. Its free-standing standard installation type makes it versatile and easy to incorporate into various layouts. This stylish piece is designed to enhance your daily routine while adding a touch of sophistication to your home. 18.9375-inch h x 32-inch w x 17.8125-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.