32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627471
Zoro # G622910814
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Base Color
White
Width
32 in
Length
18.1 in
Height
20 in
Includes
Sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627471
Zoro #
G622910814
UPC #
-
Country of Origin
Spain
Dimensions
Width
32 in
Length
18.1 in
Height
20 in
Details
Item
Bathroom Vanities
Base Color
White
Includes
Sink
Countertop Material
Manufactured Wood
Finish
White
Material
Manufactured Wood
Color
White
Description
The 32-inch white wood freestanding bathroom vanity with white sink and two drawers offers a sleek modern design that enhances any bathroom decor. Crafted from durable manufactured wood, this vanity features a pristine white finish that seamlessly blends with your space. The included ceramic sink not only adds functionality but also elevates the overall aesthetic. With two functional drawers equipped with soft close glides, organization becomes effortless while maintaining a clean and tidy appearance. This free-standing vanity is designed for straightforward installation, ensuring you can quickly upgrade your bathroom. The combination of quality materials and thoughtful design makes this piece a perfect addition to contemporary home interiors. 20-inch h x 32-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.