Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624160
Zoro # G322908975
product price:Â
$
1,467.99
/ea
Key Features
Length
18.1 in
Width
40 in
Height
39.06 in
Material
Manufactured Wood
Finish
Wengue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624160
- Zoro #
- G322908975
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 40 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Wengue
- Includes
- Sink
- Color
- White
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
Description
The 40-inch dark brown wood freestanding bathroom vanity with white sink and three drawers combines modern style with practical functionality. Crafted from manufactured wood, this vanity offers durability and sophistication, making it an ideal centerpiece for your bathroom. The elegant white ceramic sink perfectly complements the dark brown base, creating a striking contrast. Featuring three functional drawers with soft-close glides, this piece ensures smooth and quiet operation. Its free-standing standard mounting type allows for easy installation and placement in any bathroom space. This vanity is a perfect blend of style and storage, providing ample space for your essentials while enhancing the overall aesthetic of your home. 39.06-inch h x 40-inch w x 18.1-inch d.