Shop HOMEROOTS
See all product information
Create Account
32in Beige and Brown Boucle and Solid Wood Upholstered Storage Bench With Baskets
Mfr # 723428
Zoro # G523438721
product price:Â $918.99
/ea
Free Shipping & Returns
Key Features
Bench Pattern
No Pattern and Not Solid Color
Upholstery Color
Beige
Leg Color
Brown
Color
Brown
Bench Type
Entryway Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723428
- Zoro #
- G523438721
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 14.6 in
- Width
- 32.3 in
- Overall Length
- 20.5 in
Details
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Color
- Beige
- Leg Color
- Brown
- Color
- Brown
- Bench Type
- Entryway Bench
- Finish
- Brown
- Material
- Upholstery
- Weight Capacity
- 40 lbs
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Style
- Modern
- Nailhead Trim
- No
- Upholstery Material
- Boucle
- Shape
- Rectangle
- Hand Crafted
- Yes
- Upholstered
- Yes
- Item
- Benches
- Leg Material
- Solid Wood
Description
Optimize your space and add some charm to your room with the 32-inch beige and brown boucle and solid wood upholstered storage bench with baskets. A brown solid wood frame is finished off with a beige upholstery seat that is the epitome of quality construction and design. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.50-inch h x 32.30-inch w x 14.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.