Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Black And Brown Solid Wood Sideboard Soft Close with Four Glass Doors
- Mfr # 611015
- Zoro # G623439796
product price:Â
$
2,082.99
/ea
Key Features
Sliding Doors
No
Commercial Use
No
Assembly Required
Partial Assembly Needed
Depth
18.75 in
Door Design
Wood and Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611015
- Zoro #
- G623439796
- UPC #
- -
- Country of Origin
- India
- Sliding Doors
- No
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Door Design
- Wood and Glass
- Door Included
- Yes
- Glass Doors
- Yes
- Sideboard Type
- Sideboard
- Soft Close or Self Close Drawers
- Yes
- Item
- Sideboards
- Capacity
- 300
- Purposeful Distressing Type
- No Distressing
- Material
- Solid Wood
- Includes
- No
- Shape
- Rectangular
- Style
- Modern
- Color
- Black, Brown
Dimensions
- Depth
- 18.75 in
- Length
- 32 in
- Width
- 70 in
Description
Glass doors give this cabinet a luminous and unique designer touch. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard blends durability with elegance, seamlessly enhancing any modern decor. The stylish black hardware finish adds a contemporary flair, while the combination of wood and glass in the door design creates a striking visual appeal. With included shelves, organization becomes effortless. 32.00-inch h x 70.00-inch w x 18.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.