Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
100in Dark Brown Distressed Reclaimed Wood Sideboard with Six Doors
- Mfr # 521429
- Zoro # G523438936
product price:Â
$
4,727.99
/ea
Key Features
Glass Doors
No
Soft Close or Self Close Drawers
No
Capacity
150
Silverware Tray
No
Purposeful Distressing Type
Wood Scoring & Rub Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521429
- Zoro #
- G523438936
- UPC #
- -
- Country of Origin
- India
- Glass Doors
- No
- Soft Close or Self Close Drawers
- No
- Capacity
- 150
- Silverware Tray
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Style
- Rustic
- Assembly Required
- Full Assembly Needed
- Sliding Doors
- No
- Door Included
- Yes
- Material
- Reclaimed Wood
- Sideboard Type
- Sideboard
- Door Design
- Paneled
- Commercial Use
- No
- Item
- Sideboards
- Shape
- Rectangular
- Includes
- No
- Color
- Dark Brown
Dimensions
- Length
- 36 in
- Depth
- 18 in
- Width
- 100 in
- Size
- 36 in x 100 in x 18 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Made from reclaimed wood, this sideboard features a rustic charm that enhances any space. The dark brown finish beautifully complements its purposeful distressing, adding character and warmth. With paneled doors and included shelves, it offers both functionality and style. The sturdy countertop provides an ideal surface for decorative items or essentials, making it a practical addition to your home decor. This sideboard effortlessly combines aesthetics with practicality. 36.00-inch h x 100.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.