Shop HOMEROOTS
See all product information
Create Account
32in Black Solid Wood Handmade Vanity Tray With Handles
- Mfr # 713537
- Zoro # G123439005
product price:Â
$
68.49
/ea
Key Features
Material
Solid Wood
Finish
Natural
Capacity
2
Size
31.87" L x 8.25" W x 2" H
Width (In.)
31.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713537
- Zoro #
- G123439005
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Finish
- Natural
- Capacity
- 2
- Color
- Black
- Item
- Trays
- Shape
- Rectangular
Dimensions
- Size
- 31.87" L x 8.25" W x 2" H
- Width (In.)
- 31.88 in
- Length (In.)
- 2 in
- Depth
- 8.25 in
Description
This 32-inch black solid wood handmade vanity tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Features handles for quick and easy transportation. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. 2.00-inch h x 31.88-inch w x 8.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.