Set of Two Dark Brown Solid Wood Boat Vanity Trays
- Mfr # 574114
- Zoro # G823440493
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Depth
7 in
Width (In.)
36 in
Capacity
100
Finish
Natural
Shape
Boat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574114
- Zoro #
- G823440493
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 7 in
- Width (In.)
- 36 in
- Length (In.)
- 3.25 in
Details
- Capacity
- 100
- Item
- Trays
- Finish
- Natural
- Shape
- Boat
- Color
- Dark Brown
- Material
- Solid Wood
Description
This set of two dark brown solid wood boat trays are beautiful enough to be left out on the counter or shelf when not in use. Crafted from authentic mango wood, these modern, uniquely shaped long boat trays have a purposefully weathered and distressed artisanal finish. Intended for decorative, non-direct food use only, it's the perfect serving or decorative accent piece. Arrives as a set of two giving you the versatility to use together or separately. 3.25-inch h x 36.00-inch w x 7.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.