Shop HOMEROOTS
See all product information
Create Account
Designer Genuine Teak Cotton Box
- Mfr # 475849
- Zoro # G323438938
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Width (In.)
3 in
Mounting
Freestanding
Includes
1
Length (In.)
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475849
- Zoro #
- G323438938
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Depth
- 3 in
- Width (In.)
- 3 in
- Length (In.)
- 4.25 in
Details
- Item
- Misc Bath Accessories
- Mounting
- Freestanding
- Includes
- 1
- Color
- Brown
Description
Bring the exclusive spa or yachting look to your bathroom and keep your counter tidy with this Designer Genuine Teak Cotton Holder. Handcrafted from premium grade aged teak wood for long-lasting quality that naturally withstands moisture and mold, making it a frequent choice of designers, hotels, and homeowners. This cotton box has a sliding top cover and a specially fitted hole for easy opening or dispensing cotton balls quickly, and a space-saving design that is perfect as a corner accessory. Mutli functional, this holder can be used for cotton swabs, cotton balls, coins, or jewelry. It is finished in an oiled dark tone teak finish to add a touch of vintage vibe to your space and a supplemental organizing decor. 4.25in X 3in X 3in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.