32in Brown Accent Chest With Five Drawers
- Mfr # 473067
- Zoro # G123438893
product price:Â
$
1,352.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
5
Finish
Natural
Material
Manufactured Wood
Cabinet Type
Accent Chest
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473067
- Zoro #
- G123438893
- UPC #
- -
- Country of Origin
- Malaysia
- Number of Drawers
- 5
- Finish
- Natural
- Material
- Manufactured Wood
- Cabinet Type
- Accent Chest
- Shape
- Rectangular
- Lacquered
- No
- Shelves Included
- No
- Solid Wood Frame
- No
- Item
- Cabinets
- Color
- Brown
- Cabinet Design
- Standard
- Cabinet Doors
- No
- Mirrored Finish
- No
- Glass Doors
- No
- Assembly
- No Assembly Needed
- Gloss Finish
- No
Dimensions
- Overall Depth
- 18 in
- Width
- 32 in
- Overall Length
- 47 in
Description
Add a fashionable storage option to your space with this 32-inch brown accent chest with five drawers. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 47-inch h x 32-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.