Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in Brown Solid Wood Three Drawer Sideboard Soft Close with Two Doors
- Mfr # 611011
- Zoro # G223440291
product price:Â
$
3,680.99
/ea
Key Features
Silverware Tray
No
Glass Doors
No
Length
33 in
Material
Solid Wood
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611011
- Zoro #
- G223440291
- UPC #
- -
- Country of Origin
- India
- Silverware Tray
- No
- Glass Doors
- No
- Item
- Sideboards
- Material
- Solid Wood
- Sliding Doors
- No
- Includes
- Yes
- Felt Lined Drawers
- Yes
- Number of Drawers
- 3
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Capacity
- 300
- Shape
- Rectangular
- Door Included
- Yes
- Commercial Use
- No
- Door Design
- Flat/Plain
- Soft Close or Self Close Drawers
- Yes
- Color
- Brown
Dimensions
- Length
- 33 in
- Width
- 79 in
- Depth
- 21 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Constructed from durable solid wood, this sideboard exemplifies modern design with its clean lines and brown finish. It features three spacious drawers that are thoughtfully felt lined, ensuring your items are well protected. The flat door design adds a touch of minimalism, while the solid wood countertop provides a sturdy surface for decor or everyday items. This piece combines functionality with aesthetic appeal, fitting seamlessly into any contemporary setting. 33.00-inch h x 79.00-inch w x 21.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.