Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
66in Black Distressed Solid Wood Carved Floral Six Drawer Sideboard With Two Doors
- Mfr # 521378
- Zoro # G623439819
product price:Â
$
3,182.99
/ea
Key Features
Number of Drawers
6
Glass Doors
No
Material
Solid Wood
Length
36 in
Includes
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521378
- Zoro #
- G623439819
- UPC #
- -
- Country of Origin
- India
- Number of Drawers
- 6
- Glass Doors
- No
- Material
- Solid Wood
- Includes
- Yes
- Sliding Doors
- No
- Style
- Rustic
- Capacity
- 150
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Assembly Required
- Full Assembly Needed
- Soft Close or Self Close Drawers
- No
- Silverware Tray
- No
- Finish
- Natural
- Door Design
- Carved Floral
- Shape
- Rectangular
- Felt Lined Drawers
- No
- Item
- Sideboards
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Door Included
- Yes
- Color
- Black
Dimensions
- Length
- 36 in
- Width
- 66 in
- Depth
- 20 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases exquisite carved floral detailing that adds a rustic charm to any setting. The black hardware finish complements the rich texture of the wood, making it both stylish and functional. With six spacious drawers and ample shelves, this piece provides generous storage options for your home essentials. Its purposeful distressing gives it a timeless appeal that seamlessly blends with various decor styles. 36.00-inch h x 66.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.