Shop HOMEROOTS
See all product information
Create Account
74in Bone and Gold Tufted Faux Leather Upholstered Bench
- Mfr # 374241
- Zoro # G823440363
product price:Â
$
1,937.99
/ea
Free Shipping & Returns
Key Features
Hand Crafted
No
Weight Capacity
350 lbs
Leg Color
Gold
Number of Pieces
1
Size
28" x 74" x 31"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374241
- Zoro #
- G823440363
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Item
- Benches
- Weight Capacity
- 350 lbs
- Leg Color
- Gold
- Number of Pieces
- 1
- Style
- Traditional
- Seat Material
- Upholstery
- Upholstery Material
- Faux Leather
- Bench Pattern
- Solid Color
- Assembly
- No Assembly Needed
- Bench Type
- Bedroom Bench
- Finish
- Gold
- Nailhead Trim
- Yes
- Leg Material
- Solid Wood
- Material
- Upholstery
- Upholstered
- Yes
- Upholstery Color
- Bone
Dimensions
- Size
- 28" x 74" x 31"
- Overall Length
- 28 in
- Overall Depth
- 31 in
- Width
- 74 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A gold polyresin frame is finished off with a bone upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Arms anchor this bench on either side for your comfort stability. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 28-inch h x 74-inch w x 31-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.