Storage Cabinet, Steel, 30 in W
- Mfr # 66746SCMOBK
- Zoro # G923654776
product price:Â
$
716.99
/ea
Key Features
Overall Height
30 in
Standards
ANSI/BIFMA
Material
Steel
Number of Drawers
0
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66746SCMOBK
- Zoro #
- G923654776
- UPC #
- 192357376850
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Width
- 30 in
- Shelf Width
- 28 in
- Shelf Depth
- 19 1/2 in
- Overall Depth
- 23 1/4 in
Details
- Item
- Locking Storage Utility Cabinet
- Standards
- ANSI/BIFMA
- Material
- Steel
- Number of Drawers
- 0
- Number of Doors
- 2
- Adjustable Shelves
- Yes
- Product Type
- Storage Cabinet
- Wire Color
- Black, Oak
- Number of Shelves
- 1
- Includes
- (4) Casters, Adjustable Metal Shelf
- Locking
- Yes
- Assembly
- Assembled
- Color
- Black, Oak
Description
Locking Storage Utility Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 23 1/4 in, Overall Width 30 in, Overall Height 30 in, Color Black, Oak, Number of Shelves 1, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, Shelf Depth 19 1/2 in, Shelf Width 28 in, Adjustable Shelves Yes, Assembly Assembled, Includes (4) Casters, Adjustable Metal Shelf
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.