Shop HOMEROOTS
See all product information
Create Account
Set Of Two White Wood Corner Accent Cabinet With Two Doors
- Mfr # 719683
- Zoro # G223439639
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
Yes
Shape
Corner
Shelves Included
Yes
Assembly
Partial Assembly Needed
Weight Capacity
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719683
- Zoro #
- G223439639
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 62 in
- Width
- 31 in
- Overall Depth
- 16 in
Details
- Cabinet Doors
- Yes
- Shape
- Corner
- Shelves Included
- Yes
- Assembly
- Partial Assembly Needed
- Weight Capacity
- 50 lbs
- Material
- Manufactured Wood
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Color
- White
- Item
- Cabinets
- Mirrored Finish
- No
- Finish
- Matte
- Lacquered
- No
- Solid Wood Frame
- No
- Glass Doors
- No
- Number of Cabinets
- 1
- Cabinet Design
- Standard
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous set of two white wood corner accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.