70in White Floral Solid Wood Solid Wood Storage Bench with Flip Top
- Mfr # 635822
- Zoro # G223440024
product price:Â
$
5,242.99
/ea
Key Features
Overall Length
84 in
Style
Traditional
Leg Color
White
Bench Pattern
Floral
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635822
- Zoro #
- G223440024
- UPC #
- -
- Country of Origin
- India
- Style
- Traditional
- Leg Color
- White
- Bench Pattern
- Floral
- Shape
- Rectangle
- Weight Capacity
- 500 lbs
- Assembly
- No Assembly Needed
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
- Upholstered
- No
- Hand Crafted
- Yes
- Seat Material
- Solid Wood
- Finish
- White
- Material
- Solid Wood
- Color
- White
- Item
- Benches
Dimensions
- Overall Length
- 84 in
- Width
- 70 in
- Overall Depth
- 22 in
Description
Optimize your space and add some charm to your room with the 70-inch white floral solid wood solid wood storage bench with flip top. This bench is made from high quality solid wood in a white color throughout the base and top. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 84-inch h x 70-inch w x 22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.