Shop HOMEROOTS
See all product information
Create Account
Set of Two Gold Solid Wood Round Vanity Tray
- Mfr # 574197
- Zoro # G023440477
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Depth
17 in
Color
Gold
Capacity
100
Length (In.)
2.5 in
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 574197
- Zoro #
- G023440477
- UPC #
- -
- Country of Origin
- India
- Color
- Gold
- Capacity
- 100
- Finish
- Glossy
- Shape
- Round
- Item
- Trays
- Material
- Solid Wood
Dimensions
- Depth
- 17 in
- Length (In.)
- 2.5 in
- Width (In.)
- 17 in
Description
This set of two gold solid wood round vanity tray will add a beautiful decorative accent to your decor. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This vanity tray arrives as a set of two giving you the versatility to use together or separately. 2.50-inch h x 17.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.