32in Natural and Chrome Mirrored Circle Double Door Bar Cabinet
- Mfr # 401695
- Zoro # G423440589
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Includes
No
Overall Width
31.5 in
Glass Doors
No
Size (Width x Height x Depth)
31.5 x 17.25 x 29.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401695
- Zoro #
- G423440589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 31.5 in
- Size (Width x Height x Depth)
- 31.5 x 17.25 x 29.25 in
- Overall Depth
- 17.25 in
- Overall Length
- 29.25 in
- Size
- 31.5 x 17.25 x 29.25 in
Details
- Purposeful Distressing Type
- No Distressing
- Includes
- No
- Glass Doors
- No
- Item
- Sideboards
- Arm Style
- Modern
- Frame Material
- Manufactured Wood
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Assembly Required
- Full Assembly Needed
- Door Included
- Yes
- Color
- Natural
Description
Keep your favorite drinks close at hand with this contemporary 32in Natural and Chrome Mirrored Circle Double Door Bar Cabinet. Two shelves organize spare glassware and bar essentials, while double doors tuck away necessities for a clean and clutter-free space. The geometric front design of the cabinet handles feature mirrored glass that adds a contemporary feel. Add glamorous style and dimension to your dining area or living room while you entertain like a pro with this storage filled bar cabinet. 29.25-inch H x 31.5-inch W x 17.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.