32in White and Gold Wood and Metal Carved Geometric Accent Cabinet With Three Drawers
- Mfr # 611039
- Zoro # G223438977
product price:Â
$
1,051.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Cabinet Type
Accent Cabinet
Solid Wood Frame
No
Textural Detailing
Carved Geometric
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611039
- Zoro #
- G223438977
- UPC #
- -
- Country of Origin
- China
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- No
- Item
- Cabinets
- Textural Detailing
- Carved Geometric
- Gloss Finish
- No
- Shelves Included
- No
- Mirrored Finish
- No
- Shape
- Rectangular
- Color
- Gold, White
- Lacquered
- No
- Finish
- Distressed
- Weight Capacity
- 300 lbs
- Cabinet Doors
- No
- Cabinet Design
- Standard
- Material
- Metal
- Assembly
- No Assembly Needed
- Number of Drawers
- 3
Dimensions
- Width
- 31.89 in
- Overall Length
- 31.5 in
- Overall Depth
- 15.94 in
Description
Add a fashionable storage option to your space with this 32-inch white and gold wood and metal carved geometric accent cabinet with three drawers. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 31.89-inch w x 15.94-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.