Shop HOMEROOTS
See all product information
Create Account
36in Brown Wood Storage Bench with Drawers
- Mfr # 477605
- Zoro # G023439211
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Weight Capacity
300 lbs
Bench Pattern
No Pattern and Not Solid Color
Bench Type
Entryway Bench
Overall Length
19.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477605
- Zoro #
- G023439211
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Weight Capacity
- 300 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Bench Type
- Entryway Bench
- Assembly
- Full Assembly Needed
- Color
- Brown
- Seat Material
- Manufactured Wood
- Hand Crafted
- No
- Leg Color
- Brown
- Upholstered
- No
- Item
- Benches
- Finish
- Brown
- Style
- Contemporary
- Leg Material
- Manufactured Wood
- Shape
- Rectangle
- Nailhead Trim
- No
Dimensions
- Overall Length
- 19.9 in
- Overall Depth
- 17.9 in
- Width
- 35.8 in
- Size
- 19.9" x 35.8" x 17.9"
Description
Distinctive in style the 36-inch brown wood storage bench with drawers radiates a versatile charm. This bench is made from high quality manufactured wood in a brown color throughout the base and top. This multi-function bench features drawers in addition to seating to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19.9-inch h x 35.8-inch w x 17.9-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.