Shop HOMEROOTS
See all product information
Create Account
32in X 24in Silver Stainless Steel Single Compartment Can Beverage Refrigerator
- Mfr # 720635
- Zoro # G023439921
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Style
Modern
Product Type
Can Beverage Refrigerator
Material
Stainless Steel
Assembly Required
Partial Assembly Needed
Minimum Temperature
34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720635
- Zoro #
- G023439921
- UPC #
- -
- Country of Origin
- China
- Refrigerator Style
- Modern
- Product Type
- Can Beverage Refrigerator
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Minimum Temperature
- 34
- Refrigerator Capactiy
- 180
- Finish
- Stainless Steel
- Removable Shelves
- Yes
- Temperature Zones
- Single zone
- Includes
- Yes
- Cooling System
- Compressor Based
- Installation Type
- Freestanding/Built-In
- Room
- Kitchen
- Refrigerator Item
- Wine Coolers
- Number of Shelves
- 3
- Color
- Silver
Dimensions
- Length
- 32.3 in
- Overall Depth
- 22.4 in
- Width
- 24 in
- Size
- 24
Description
The 32-inch x 24-inch silver stainless steel single compartment can beverage refrigerator is the perfect addition to any home or entertainment space. Crafted from durable stainless steel, this beverage cooler promises longevity and style. It features a freestanding or built-in installation option, making it versatile for different setups. With three removable shelves included, it allows for customizable storage to accommodate various can sizes. The glass door is tempered and blocks UV rays, ensuring that your beverages are protected while keeping the internal temperature steady. This elegant cooler seamlessly blends functionality with modern design, making it an essential piece for anyone who enjoys entertaining or simply loves a cold drink at hand. 32.30-inch h x 24.00-inch w x 22.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.