Shop HOMEROOTS
See all product information
Create Account
34in X 15in Silver and Black Stainless Steel Single Compartment Can Beverage Refrigerator
- Mfr # 720636
- Zoro # G023440675
product price:Â
$
760.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Includes
Yes
Finish
Stainless Steel
Minimum Temperature
40
Cooling System
Compressor Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720636
- Zoro #
- G023440675
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Includes
- Yes
- Finish
- Stainless Steel
- Minimum Temperature
- 40
- Cooling System
- Compressor Based
- Removable Shelves
- Yes
- Refrigerator Item
- Wine Coolers
- Refrigerator Style
- Modern
- Refrigerator Capactiy
- 80
- Temperature Zones
- Single zone
- Number of Shelves
- 6
- Color
- Black
- Room
- Kitchen
- Installation Type
- Freestanding/Built-In
- Material
- Stainless Steel
- Product Type
- Can Beverage Refrigerator
Dimensions
- Width
- 15 in
- Length
- 34 in
- Overall Depth
- 22.4 in
- Size
- 15
Description
The 34-inch x 15-inch silver and black stainless steel single compartment can beverage refrigerator is the perfect addition to any home or event. Designed for freestanding or built-in installation, it boasts an impressive overall can capacity of 80, ensuring your beverages are always within reach. Crafted from durable stainless steel, this cooler features a sleek tempered glass door that effectively blocks UV rays, helping to maintain a steady interior temperature. Equipped with six removable shelves, it allows for customizable storage options to accommodate your favorite drinks. Enjoy the convenience and style of this sophisticated wine cooler as it enhances your entertaining experience and keeps your cans perfectly chilled. 34.00-inch h x 15.00-inch w x 22.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.