Shop HOMEROOTS
See all product information
Create Account
34in X 15in Silver Stainless Steel Dual Compartment Wine Refrigerator
- Mfr # 720631
- Zoro # G523440298
product price:Â
$
755.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
40
Number of Shelves
5
Finish
Stainless Steel
Overall Depth
22.4 in
Installation Type
Freestanding/Built-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720631
- Zoro #
- G523440298
- UPC #
- -
- Country of Origin
- China
- Minimum Temperature
- 40
- Number of Shelves
- 5
- Finish
- Stainless Steel
- Installation Type
- Freestanding/Built-In
- Cooling System
- Compressor Based
- Room
- Kitchen
- Assembly Required
- Partial Assembly Needed
- Includes
- Yes
- Refrigerator Style
- Modern
- Product Type
- Wine Refrigerator
- Refrigerator Item
- Wine Coolers
- Temperature Zones
- Dual zone
- Removable Shelves
- Yes
- Color
- Silver
- Material
- Stainless Steel
Dimensions
- Overall Depth
- 22.4 in
- Length
- 34 in
- Width
- 15 in
- Size
- 15
Description
The 34-inch x 15-inch silver stainless steel dual compartment wine refrigerator is the perfect addition to any wine enthusiast's home. Designed for both freestanding and built-in installation, it offers versatility while enhancing your decor. Crafted from durable stainless steel, this wine cooler features a tempered glass door that effectively blocks UV rays, helping to maintain a steady internal temperature that ensures your valuable collection of wines are perfectly preserved. With five removable shelves, you can easily organize up to 28 standard Bordeaux-sized bottles, allowing for optimal storage and accessibility. Elevate your entertaining experience with this stylish and functional wine refrigerator that seamlessly blends form and function. 34.00-inch h x 15.00-inch w x 22.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.