Shop HOMEROOTS
See all product information
Create Account
34in X 15in Silver Stainless Steel Single Compartment Wine Refrigerator
- Mfr # 720634
- Zoro # G123440094
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Room
Kitchen
Finish
Stainless Steel
Installation Type
Freestanding/Built-In
Cooling System
Compressor Based
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720634
- Zoro #
- G123440094
- UPC #
- -
- Country of Origin
- China
- Room
- Kitchen
- Finish
- Stainless Steel
- Installation Type
- Freestanding/Built-In
- Cooling System
- Compressor Based
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Removable Shelves
- Yes
- Temperature Zones
- Single zone
- Number of Shelves
- 6
- Includes
- Yes
- Product Type
- Wine Refrigerator
- Refrigerator Item
- Wine Coolers
- Minimum Temperature
- 34
- Refrigerator Style
- Modern
- Color
- Silver
Dimensions
- Length
- 34 in
- Width
- 15 in
- Overall Depth
- 22.4 in
- Size
- 15
Description
The 34-inch x 15-inch silver stainless steel single compartment wine refrigerator is designed for wine enthusiasts who value both style and functionality. This freestanding or built-in unit features a sleek stainless steel construction that enhances any space. It comes equipped with six removable shelves, accommodating up to 80 standard wine bottles, ensuring your collection stays organized. The tempered glass door not only showcases your wine but also effectively blocks UV rays, preserving the quality of your beverages and helps maintain a consistent internal temperature, providing optimal storage conditions for your favorite wines. Elevate your home bar experience with this elegant and practical wine refrigerator. 34.00-inch h x 15.00-inch w x 22.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.