Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
33in Brown Boucle and Solid Wood Upholstered Storage Bench With Cabinet
Mfr # 717484
Zoro # G623439925
product price:Â $1,082.99
/eaKey Features
Weight Capacity
32 lbs
Upholstered
Yes
Shape
Rectangle
Leg Material
Solid Wood
Hand Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 717484
- Zoro #
- G623439925
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 33.46 in
- Overall Length
- 31.5 in
- Overall Depth
- 18.11 in
Details
- Weight Capacity
- 32 lbs
- Upholstered
- Yes
- Shape
- Rectangle
- Leg Material
- Solid Wood
- Hand Crafted
- Yes
- Finish
- Oak
- Material
- Upholstery
- Style
- Mid-Century
- Bench Type
- Entryway Bench
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Bench Pattern
- Solid Color
- Leg Color
- Brown
- Upholstery Color
- Brown
- Item
- Benches
- Nailhead Trim
- Yes
- Upholstery Material
- Boucle
- Color
- Brown
Description
Distinctive in style the 33-inch brown boucle and solid wood upholstered storage bench with cabinet radiates a versatile charm. A brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color boucle, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 31.50-inch h x 33.46-inch w x 18.11-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.