36in Natural Solid Wood Carved Geometric Accent Cabinet With Two Doors
- Mfr # 611061
- Zoro # G223438366
product price:Â
$
1,656.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Shape
Rectangular
Finish
Natural
Color
Natural
Cabinet Type
Accent Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611061
- Zoro #
- G223438366
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 32 in
- Overall Depth
- 16.25 in
- Width
- 36 in
Details
- Material
- Solid Wood
- Shape
- Rectangular
- Finish
- Natural
- Color
- Natural
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
- Weight Capacity
- 300 lbs
- Assembly
- Partial Assembly Needed
- Glass Doors
- No
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Cabinet Design
- Standard
- Gloss Finish
- No
- Item
- Cabinets
- Lacquered
- No
- Textural Detailing
- Carved Geometric
- Solid Wood Frame
- Yes
- Number of Cabinets
- 1
Description
Add a fashionable storage option to your space with this 36-inch light natural solid wood carved geometric accent cabinet with two doors. This beautiful accent is built to last from high quality solid mango wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.00-inch h x 36.00-inch w x 16.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.