Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
33in Dark Grey Fabric Foam Wood And Steel Sectional Sofa
Mfr # 283903
Zoro # G823438445
product price:Â $1,599.99
/eaKey Features
Style
Modern
Length
33 in
Depth
37 in
Assembly Required
Full Assembly Needed
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283903
- Zoro #
- G823438445
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 33 in
- Depth
- 37 in
- Width
- 67 in
Details
- Item
- Sectionals
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Finish
- Chrome
- Upholstery Color
- Dark Gray
- Material
- Solid and Manufactured Wood
Description
Add an air of fashion to your living room and enable yourself some extra relaxation with this superb sofa. Its durability and clear excellence are quite a bonus as well. This sofa is a high quality piece, which is made from comfortable foam, as well as long lasting dark grey wood, veneer, and steel. Youll impress all your guests with this one. It blends luxurious relaxation with functionality perfectly. To complete the charming look, it shows off a stunning style ideal for the contemporary home. As for measurements, theyre 33 for height, 67 for width, and 37 for depth, and it weighs 176.7 pounds. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.