Shop MANHATTAN COMFORT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lukas 118 in Right-Facing 2-Piece Sectional Sofa in Cream
- Mfr # SF1927-CR
- Zoro # G523933974
product price:
$
2,624.99
/ea
Key Features
Depth
57 in
Material
Plywood
Feet Material
Rubberwood
Style
Contemporary Modern
Fabric Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF1927-CR
- Zoro #
- G523933974
- UPC #
- 810165559912
- Country of Origin
- Viet Nam
- Item
- Sectional
- Material
- Plywood
- Feet Material
- Rubberwood
- Style
- Contemporary Modern
- Fabric Material
- Polyester
- Weight Capacity
- 900 lbs
- Cushion Material
- High Density Foam
- Color
- White
Dimensions
- Depth
- 57 in
- Height
- 29.5 in
- Seat Height
- 15 in
- Length
- 118 in
Description
The Lukas Collection blends sculptural modern design with inviting comfort to create a refined statement for today’s living spaces. Featuring a coordinating sofa, loveseat, and accent chair, the collection showcases a premium soft-touch upholstery paired with clean curves and tailored detailing for an elevated aesthetic. Fine vertical stitching enhances the craftsmanship of each piece, adding texture and sophistication to the smooth silhouette
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.