Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48in Black Eco Leather Wood Steel And Foam Sectional Sofa
Mfr # 283600
Zoro # G623439208
product price:Â $3,887.99
/eaKey Features
Width
68 in
Depth
41 in
Length
48 in
Style
Modern
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 283600
- Zoro #
- G623439208
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 68 in
- Depth
- 41 in
- Length
- 48 in
Details
- Style
- Modern
- Finish
- Chrome
- Material
- Solid and Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Item
- Sectionals
Description
Bring a feel of style into your living room and provide it with some extra coziness with this magnificent sofa. Not to mention how durable and obviously well-made it is. This sofa is a high quality piece, which is made from comfortable foam and eco-leather, as well as long lasting steel and wood. Youll make a fantastic first impression with this one. It blends luxurious relaxation with durability perfectly. To complete the lovely look, it shows off a gorgeous style ideal for the contemporary home. As for measurements, theyre 48 for height, 68 for width, and 41 for depth, and it weighs 203 pounds. When you need to wind down and loosen up after a long day, this sofa is the best piece youll find. It can fit in with other interiors excellently as well. It would be a marvelous decoration for your home or office, for example.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.