Shop HOMEROOTS
See all product information
Create Account
34" Black
- Mfr # 318859
- Zoro # G123426456
product price:Â
$
1,292.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Color
Black
Length
41 in
Depth
37 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318859
- Zoro #
- G123426456
- UPC #
- -
- Country of Origin
- China
- Finish
- Satin
- Color
- Black
- Assembly Required
- Yes
- Material
- Wood
- Item
- Recliners
Dimensions
- Length
- 41 in
- Depth
- 37 in
- Width
- 34 in
Description
Bold black gives this chair a modern chic look and feel. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 41-inch H x 34-inch W x 37-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.