Shop HOMEROOTS
See all product information
Create Account
34in Black Sideboard with Two Glass Doors
- Mfr # 286454
- Zoro # G523439650
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Includes
No
Depth
15.4 in
Glass Doors
Yes
Width
34 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286454
- Zoro #
- G523439650
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15.4 in
- Width
- 34 in
- Length
- 30 in
- Size
- 34 x 15.4 x 30 in
Details
- Includes
- No
- Glass Doors
- Yes
- Assembly Required
- Full Assembly Needed
- Style
- Contemporary
- Material
- Manufactured Wood
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Color
- Black
Description
Glass doors give this manufactured wood sideboard a luminous and unique designer touch, enhancing the contemporary style of any room. The shelves included provide ample storage space for organizing your essentials, while the black color adds a sleek and modern look to your decor. With its hard-wearing construction and versatile design, this sideboard not only increases your storage options but also elevates the fashion quotient of your living space. Perfect for displaying your favorite items behind the elegant glass doors. 30-inch H x 34-inch W x 15.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.