Shop HOMEROOTS
See all product information
Create Account
59in Black And Natural Wood Two Drawer Sideboard with Two Sliding Doors
- Mfr # 544712
- Zoro # G223440536
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Door Design
Wood and Rattan
Glass Doors
No
Silverware Tray
No
Capacity
1102
Sliding Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544712
- Zoro #
- G223440536
- UPC #
- -
- Country of Origin
- China
- Door Design
- Wood and Rattan
- Glass Doors
- No
- Silverware Tray
- No
- Capacity
- 1102
- Sliding Doors
- Yes
- Door Included
- Yes
- Commercial Use
- No
- Material
- Manufactured Wood
- Shape
- Rectangular
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Assembly Required
- Partial Assembly Needed
- Soft Close or Self Close Drawers
- No
- Number of Drawers
- 2
- Style
- Modern
- Finish
- Espresso
- Felt Lined Drawers
- No
- Sideboard Type
- Sideboard
- Includes
- Yes
- Color
- Black, Natural
Dimensions
- Length
- 31.89 in
- Depth
- 18.51 in
- Width
- 59.06 in
- Size
- 59.06 in X 31.89 in X 18.51 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern sideboard combines functionality and aesthetics, featuring a sleek black and natural finish that effortlessly complements various decor styles. Crafted from durable manufactured wood, it boasts two spacious drawers and multiple shelves for optimal organization. The unique wood and rattan door design adds a touch of elegance while the bronze hardware finish enhances its sophisticated look. With sliding doors and ample open storage, this piece is perfect for any contemporary living space. 31.89-inch h x 59.06-inch w x 18.51-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.