Shop HOMEROOTS
See all product information
Create Account
41in White Solid Wood Five Drawer Sideboard with Two Doors
- Mfr # 389788
- Zoro # G523440304
product price:Â
$
1,413.99
/ea
Free Shipping & Returns
Key Features
Length
34 in
Style
Traditional
Assembly Required
Full Assembly Needed
Door Included
Yes
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389788
- Zoro #
- G523440304
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Length
- 34 in
- Depth
- 16 in
- Width
- 41 in
- Size
- 41 x 16 x 34 in
Details
- Style
- Traditional
- Assembly Required
- Full Assembly Needed
- Door Included
- Yes
- Material
- Solid Wood
- Sideboard Type
- Sideboard
- Number of Drawers
- 5
- Glass Doors
- No
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Item
- Sideboards
- Includes
- Yes
- Color
- White
Description
Increase the functionality of your living space with this solid wood sideboard featuring five spacious drawers for efficient organization. Crafted in a traditional style, this versatile white cabinet combines beauty and practicality with shelves and doors to keep your essentials neatly concealed. Elevate your home decor and enjoy the enduring beauty of this well-crafted storage solution that seamlessly blends into any room setting. 34-inch H x 41-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.