Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34in Black Solid Wood Carved Floral Bar Cabinet With Two Doors And One Drawer
- Mfr # 727848
- Zoro # G623438225
product price:Â
$
2,504.99
/ea
Key Features
Mirrored Finish
No
Number of Cabinets
2
Color
Black
Glass Doors
No
Weight Capacity
150 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 727848
- Zoro #
- G623438225
- UPC #
- -
- Country of Origin
- India
- Mirrored Finish
- No
- Number of Cabinets
- 2
- Color
- Black
- Glass Doors
- No
- Weight Capacity
- 150 lbs
- Textural Detailing
- Carved Floral
- Assembly
- No Assembly Needed
- Gloss Finish
- No
- Number of Drawers
- 1
- Material
- Solid Wood
- Lacquered
- No
- Shape
- Rectangular
- Finish
- Natural
- Item
- Cabinets
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Cabinet Type
- Bar Cabinet
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
Dimensions
- Width
- 34 in
- Overall Depth
- 20 in
- Overall Length
- 40 in
Description
This beautiful accent is built to last from high quality solid wood. This bar cabinet showcases a rustic black finish that enhances its charm and elegance. The solid wood frame made from mango adds durability and style, while the textured carved floral detailing adds a unique touch. With a freestanding design, it offers versatility in placement within any space. This cabinet features two compartments designed to store up to eight wine glasses, making it perfect for entertaining guests. 40.00-inch h x 34.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.