Shop HOMEROOTS
See all product information
Create Account
19in Brown and Gold Solid Wood and Metal Accent Cabinet With Two Doors
- Mfr # 727713
- Zoro # G023439020
product price:Â
$
1,519.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Shape
Rectangular
Color
Gold
Width
18.5 in
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 727713
- Zoro #
- G023439020
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 18.5 in
- Overall Depth
- 36.5 in
- Overall Length
- 32.5 in
Details
- Solid Wood Frame
- No
- Item
- Cabinets
- Shape
- Rectangular
- Color
- Gold
- Gloss Finish
- No
- Glass Doors
- No
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Cabinet Doors
- Yes
- Weight Capacity
- 375 lbs
- Finish
- Polished
- Lacquered
- No
- Material
- Metal
- Assembly
- Partial Assembly Needed
- Cabinet Type
- Accent Cabinet
- Number of Cabinets
- 1
- Shelves Included
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.