Set of Three Gray Solid Wood Crate, 3PK
- Mfr # 487710
- Zoro # G022908343
product price:Â
$
105.99
/pk of 3, $35.33/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
13 in
Overall Length
19 in
Overall Height
10-1/4 in
Weight Capacity
39 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487710
- Zoro #
- G022908343
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13 in
- Overall Length
- 19 in
- Overall Height
- 10-1/4 in
Details
- Shape
- Rectangle
- Weight Capacity
- 39 lb
- Frame Material
- Wood
- Holiday / Occasion
- No Holiday
- Drawers
- No
- Type
- Crate
- Lid Included
- No
- Handles Included
- Yes
- Style
- Cottage
- Shelves Included
- No
- Doors Included
- No
- Commercial Use
- Yes
- Item
- Organizers
- Assembly
- No Assembly Needed
- Includes
- 3 Pieces; Large Crate 9.25 x 19 x 13.25, Medium Crate 8.5 x 16.5 x 11.25, Small Crate 7.75 x 13.75 x 9.5 in
- Clothing Rod Included
- No
- Color
- Gray
- Features
- Nesting
Description
Set of three gray solid wood crate offers a stylish solution for decluttering your space. Crafted from solid wood, these organizers are not only durable but also enhance your decor with their cottage style. The set includes three different sizes: the large crate measures 19-inch x 13.25-inch x 9.25-inch, the medium crate is 16.5-inch x 11.25-inch x 8.5-inch, and the small crate is 13.75-inch x 9.5-inch x 7.75-inch. With their rectangular shape, they easily fit into various spaces, making organization effortless and visually appealing. The elegant gray color adds a contemporary touch while seamlessly blending with any room aesthetic. Make your home more functional and stylish with this versatile crate set. 10.25-inch h x 19.00-inch w x 13.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.