68in Light Brown Wood Accent Cabinet With Two Doors
- Mfr # 534979
- Zoro # G023439198
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Gloss Finish
No
Width
14.3 in
Finish
Natural
Assembly
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534979
- Zoro #
- G023439198
- UPC #
- -
- Country of Origin
- Colombia
- Solid Wood Frame
- No
- Gloss Finish
- No
- Finish
- Natural
- Assembly
- Full Assembly Needed
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
- Lacquered
- No
- Number of Cabinets
- 2
- Weight Capacity
- 92 lbs
- Material
- Manufactured Wood
- Cabinet Design
- Standard
- Color
- Light Brown
- Glass Doors
- No
- Item
- Cabinets
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Shelves Included
- Yes
Dimensions
- Width
- 14.3 in
- Overall Length
- 67.8 in
- Overall Depth
- 16 in
Description
This 68-inch light brown wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 67.8-inch h x 14.3-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.