Shop HOMEROOTS
See all product information
Create Account
34in Light Brown Solid Wood Sideboard with Two Doors
- Mfr # 488492
- Zoro # G623439772
product price:Â
$
1,510.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
Wood Scoring & Rub Through
Includes
No
Depth
10 in
Style
Traditional
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488492
- Zoro #
- G623439772
- UPC #
- -
- Country of Origin
- India
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Includes
- No
- Style
- Traditional
- Sliding Doors
- No
- Door Included
- Yes
- Sideboard Type
- Sideboard
- Item
- Sideboards
- Commercial Use
- Yes
- Door Design
- Paneled
- Capacity
- 50
- Soft Close or Self Close Drawers
- No
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Glass Doors
- No
- Shape
- Rectangular
- Color
- Natural
Dimensions
- Depth
- 10 in
- Length
- 36 in
- Width
- 34 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking solid wood sideboard. Crafted from solid wood, this light brown sideboard features ample shelves included for organizing your belongings in style. The sturdy construction ensures long-lasting durability, while the elegant design adds a touch of sophistication to any living space. With a solid wood countertop perfect for displaying decor or serving food, this sideboard seamlessly combines functionality and aesthetics for a charming addition to your home. 36-inch H x 34-inch W x 10-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.