Modern Farm Brown And White Two Door Buffet Server
- Mfr # 388250
- Zoro # G823440233
product price:Â
$
2,347.99
/ea
Key Features
Door Included
Yes
Material
Solid Wood
Commercial Use
No
Glass Doors
No
Width
57.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388250
- Zoro #
- G823440233
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Sideboards
- Door Included
- Yes
- Material
- Solid Wood
- Commercial Use
- No
- Glass Doors
- No
- Assembly Required
- No Assembly Needed
- Includes
- Yes
- Number of Drawers
- 2
- Purposeful Distressing Type
- Distressed Metal
- Sideboard Type
- Sideboard
- Finish
- Distressed
- Style
- Transitional
- Color
- Brown, White
Dimensions
- Width
- 57.09 in
- Depth
- 19.69 in
- Length
- 33.46 in
- Size
- 57.09 x 19.69 x 33.46 in
Description
The Modern Farmhouse White Classic Buffet with Dark Brown Top is designed to be suitable for use in any room of the house. Slightly distressed and rustic, the white offers a great contrast to the deep espresso brown top stain. It has two large drawers with two knobs on each drawer, making it easier to open and close them. It also has four doors with internal shelving. The mounted plinth at the bottom and the pillars supporting the doors accentuates the elegance of the design. The dark brown top surface has a smooth wooden grain finish by expert craftsmen and it can be used to display beautiful vases or decorative items or your favourite artwork. The measurements are 33.46in x 57.09in x 19.69in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.