Shop HOMEROOTS
See all product information
Create Account
41in Black Iron Sideboard with Two Glass Doors
- Mfr # 391981
- Zoro # G323439010
product price:Â
$
1,524.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Glass Doors
Yes
Material
Iron
Length
33 in
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391981
- Zoro #
- G323439010
- UPC #
- -
- Country of Origin
- India
- Glass Doors
- Yes
- Material
- Iron
- Includes
- No
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Door Included
- Yes
- Color
- Black
Dimensions
- Depth
- 16 in
- Length
- 33 in
- Width
- 40.5 in
- Size
- 16 x 40.5 x 33 in
Description
Glass doors give this cabinet a luminous and unique designer touch, showcasing a contemporary style. Featuring black iron construction, this sideboard comes with shelves included for ample storage space, perfect for displaying your favorite items. The countertop material ensures durability while the doors provide easy access to your belongings, making it a stylish and practical addition to your home decor. 33-inch H x 40.5-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.