35" White and Gold Wood and Steel Pedestal Base Round Top Dining Table
Mfr # 602233
Zoro # G822907379
product price:Â $1,150.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Table Mechanism
Fixed
Frame Material
Steel
Commercial Use
No
Leaf Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602233
Zoro #
G822907379
UPC #
-
Country of Origin
China
Dimensions
Width
35.4 in
Length
35.4 in
Height
30.3 in
Details
Tabletop Color
White
Item
Dining Tables
Assembly Required
Partial Assembly Needed
Table Mechanism
Fixed
Frame Material
Steel
Commercial Use
No
Leaf Included
No
Weight Capacity
4 lb
Frame Color
White
Leg Color
Gold
Assembled/Unassembled
Unassembled
Tabletop Material
Manufactured Wood
Shape
Round
Leg Type
Pedestal
Purposeful Distressing Type
No Distressing
Style
Modern
Description
Stylish and super sturdy, the 35-inch white and gold wood and steel pedestal base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. Quality construction from the gold steel base combines with white manufactured wood of the top to give this table a fresh and updated two-tone look. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 35-inch white and gold wood and steel pedestal base round top dining table is a must-have for your home. 30.3-inch h x 35.4-inch w x 35.4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.