Shop HOMEROOTS
See all product information
Create Account
35" White Manufactured Wood Four Drawer Dresser
Mfr # 477765
Zoro # G822908345
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Felt Lined Drawers
No
Assembly Required
No Assembly Needed
Width
35.43 in
Color
White
Number of Drawers
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477765
- Zoro #
- G822908345
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 35.43 in
- Size
- Yes
- Depth
- 13.77 in
- Length
- 35.43 in
Details
- Felt Lined Drawers
- No
- Assembly Required
- No Assembly Needed
- Color
- White
- Number of Drawers
- 4
- Hutch Included
- No
- Commercial Use
- No
- Dovetail Drawer Joints
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Item
- Dressers
- Style
- Modern
- Material
- Manufactured Wood
- Number of Interior Shelves
- 2
- Doors Included
- No
- Dresser Orientation
- Horizontal
- Dresser Type
- Standard Dresser
Description
Make your room functional and visually enticing with this masterful 35" white manufactured wood four drawer standard dresser. This horizontal standard dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 35.43" H x 35.43" W x 13.77" D