Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
42in Brown Solid Wood Frame Curio Cabinet With One Shelf
- Mfr # 489033
- Zoro # G823438186
product price:Â
$
3,952.99
/ea
Key Features
Color
Brown
Material
Solid Wood
Overall Depth
18 in
Cabinet Type
Bar Cabinet
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489033
- Zoro #
- G823438186
- UPC #
- -
- Country of Origin
- India
- Item
- Cabinets
- Color
- Brown
- Material
- Solid Wood
- Cabinet Type
- Bar Cabinet
- Assembly
- No Assembly Needed
- Gloss Finish
- No
- Shelves Included
- Yes
- Number of Cabinets
- 1
- Mirrored Finish
- No
- Lacquered
- No
- Cabinet Doors
- Yes
- Finish
- Distressed
- Shape
- Rectangular
- Weight Capacity
- 100 lbs
- Solid Wood Frame
- Yes
- Glass Doors
- Yes
- Cabinet Design
- Standard
Dimensions
- Overall Depth
- 18 in
- Width
- 42 in
- Overall Length
- 84 in
Description
Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 84-inch h x 42-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.