35in Black Open Shelving TV Stand
- Mfr # 468918
- Zoro # G023440071
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Hutch Included
No
Finish
Matte
Wood Species
Not wood
Assembly Required
Full Assembly Needed
Capacity
85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 468918
- Zoro #
- G023440071
- UPC #
- -
- Country of Origin
- China
- Hutch Included
- No
- Finish
- Matte
- Wood Species
- Not wood
- Assembly Required
- Full Assembly Needed
- Color
- Black
- Capacity
- 85
- Stand Type
- TV Stand
- Material
- Manufactured Wood
- Bridge Included
- No
- Item
- TV Stands
- Natural Variation Type
- Natural Wood Grain Color Variation
Dimensions
- Height
- 18 in
- Width
- 35 in
- Size
- 30" x 18" x 35
- Length
- 30 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 35in black open shelving tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 30in H x 35in W x 18in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.