Ash Gray Leather Modular L Shaped Eight Piece Corner Sectional With Console
- Mfr # 643916
- Zoro # G623440358
product price:Â
$
9,326.99
/ea
Key Features
Material
Stainless Steel
Width
152.5 in
Sectional Type
Corner Sectional
Hand Crafted
No
Sectional Design
Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643916
- Zoro #
- G623440358
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 152.5 in
- Length
- 39 in
- Depth
- 41 in
Details
- Material
- Stainless Steel
- Sectional Type
- Corner Sectional
- Hand Crafted
- No
- Sectional Design
- Modular
- Style
- Modern
- Reclining Type
- Power - Push Button
- Assembly Required
- Partial Assembly Needed
- Number of Pieces
- 8
- Capacity
- 6
- Sectional Orientation
- Reversible
- Recline
- Yes
- Item
- Sectionals
- Upholstery Material
- Leather
- Finish
- Unfinished
- Upholstery Color
- Ash Gray
- Color
- Silver
- Shape
- L Shaped
Description
The ash gray leather modular l shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 152.50-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.