Shop HOMEROOTS
See all product information
Create Account
35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Shelves
- Mfr # 723440
- Zoro # G023439136
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Leg Material
Solid Wood
Seat Material
Upholstery
Leg Color
Brown
Overall Length
21.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723440
- Zoro #
- G023439136
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 21.65 in
- Overall Depth
- 13.78 in
- Width
- 35.43 in
Details
- Assembly
- No Assembly Needed
- Leg Material
- Solid Wood
- Seat Material
- Upholstery
- Leg Color
- Brown
- Nailhead Trim
- No
- Weight Capacity
- 46 lbs
- Material
- Upholstery
- Shape
- Rectangle
- Finish
- Brown
- Hand Crafted
- Yes
- Item
- Benches
- Upholstery Material
- Genuine Leather
- Upholstery Color
- Brown
- Bench Pattern
- No Pattern and Not Solid Color
- Color
- Brown
- Bench Type
- Entryway Bench
- Style
- Modern
- Upholstered
- Yes
Description
Practicality and fashion mix together with this handy 35-inch brown genuine leather and solid wood upholstered storage bench with shelves. A brown monotone coloration gives this solid wood and upholstery bench a fresh and updated look. This multi-function bench features shelves in addition to seating to help keep your space neat and tidy. The included and removable baskets add to the casual charm and functionality. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 21.65-inch h x 35.43-inch w x 13.78-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.